missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Entris™ Toploading Balances

Product Code. 15273923 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
820 g
2.2 kg
3.2 kg
4.2 kg
5.2 kg
6.2 kg
8.2 kg
Readability:
10 mg
100 mg
Includes:
External Calibration
Internal Calibration
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Includes unitSize
15273923 2.2 kg 100 mg External Calibration Each
15203923 6.2 kg 10 mg External Calibration Each
15213923 4.2 kg 10 mg External Calibration Each
15223923 3.2 kg 10 mg External Calibration Each
15233923 2.2 kg 10 mg External Calibration Each
15243923 820 g 10 mg External Calibration Each
15253923 8.2 kg 100 mg External Calibration Each
15263923 5.2 kg 100 mg External Calibration Each
15293903 820 g 10 mg Internal Calibration Each
15223913 2.2 kg 100 mg Internal Calibration Each
15203913 8.2 kg 100 mg Internal Calibration Each
15213913 5.2 kg 100 mg Internal Calibration Each
15234946 5.2 kg 100 mg Internal Calibration Each
15273903 3.2 kg 10 mg Internal Calibration Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 15273923 Supplier Sartorius Supplier No. ENTRIS22011S

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

When you need to get a heavy workload of repetitive applications done fast. Innocal Calibration Services avaliable on some models.

  • White-backlit, high-contrast display with 15 mm digits; exceptionally easy to read under any room lighting conditions
  • New operating concept: easy configuration of the individual settings guided by short, menu-driven text prompts (choice of 5 languages) and simple navigation using cursor keys
  • RS-232C bidirectional interface port; optional Sartorius cable for connection of the balance to a USB port
  • Total ease of operation
  • All keys have positive click action
  • Clearly defined control panel
  • Monolithic weighing cell provides high thermal stability and extremely fast response times
  • Fast response time and display stability
  • Language-driven user interface
  • Unit toggle of up to 5 units

Applications
Percent weighing, unit toggle, animal weighing, net-total, calculation, density determination and counting

Innocal Calibration Services
Available in items containing i-1SUS in Manufacturer's No.: 14-559-023, -024,- 025, -026, -027, -028, -029, -030.

TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS-232C, 25-pin
Capacity 2.2 kg
Readability 100 mg
Includes External Calibration
Linearity 300 mg
Model ENTRIS2201-1S
Repeatability 100 mg
Stabilization Time 1.5 sec.
Type Toploading Balance
Dimensions (L x W x H) 303 x 230 x 91 mm (12.9 x 9.0 x 3.6 in.)
Width (Metric) Pan 180 mm
Depth (Metric) Pan 180 mm
Weight (English) 6.0 lb.
Weight (Metric) 2.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.