missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Microsart™ Funnels
BIOPHARMA

Product Code. 11713859 Shop All Sartorius Products
Change view
Click to view available options
Volume (Metric):
100 mL
250 mL
Unit Size:
Pack of 100
Pack of 96
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11713859 100 mL Pack of 100
11710516 250 mL Pack of 96
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11713859 Supplier Sartorius Supplier No. 16A0710N
  • ONLINE EXCLUSIVE PRICE
    200.31 €
    172.45 € / Pack of 100
    Save 27.86 €
    13% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ready-to-use, sterile, polypropylene funnels with click-fit closure

Microsart Funnels are sterile plastic funnels. They allow quick performance of the filtrations required in the routine testing of water, food and beverages, pharmaceutical and cosmetic products. A Sartorius Stedim Biotech gridded membrane is placed on a stainless steel filter support. A Microsart Funnel is simply and practically fitted on. The sample is filtered. The funnel is made of polypropylene and thus is elastic enough for optimal sealing with a click-fit closure. Graduations are marked for sufficiently exact sample volumes. The large inner diameter ensures a high flow rate. The optimized shape allows a thorough rinsing of the system subsequent to filtration.

Safe and reliable

Sterile packaged - Sterilization at the point of use is not required

Fully disposable base and funnel - Preparation- and sterilization-free procedure reduces the risk of secondary contamination

Optimized design and materials - No liquid remains after filtration, eliminates the need of rinsing

Easy handling

Click-Fit closure - Fast in routine analysis, eliminates the risk of leakage

Reliable results - use a new, sterile funnel for each test for certain avoidance of cross contamination

Time-saving - just change the funnel, rather than spending time by sanitizing it

Simpler handling - no more holding of hot funnels

TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Ready-to-Use Pressure Filter
Material Polypropylene
Sterility Sterile
Filtration Area 13.2 cm2
Funnel Material Polypropylene
Quantity Each
Type Microsart Funnel
Volume (Metric) 100 mL
Volume (Metric) Receiver 100 mL
Volume (Metric) Upper 100 mL
Diameter (Metric) Membrane 4.7 cm
Sample Volume 100 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.