Learn More
Sartorius Minisart™ NML Syringe Filter, Nonsterile
Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius Minisart™ NML Syringe Filters, Nonsterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.
Brand: Sartorius 16555----------Q
898.70 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 53
Additional Details : Weight : 2.45700kg
Description
Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius Minisart™ NML Syringe Filters, Nonsterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.
Fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system. These labor saving units are used for a wide variety of applications: sample cleaning, particle removal and filtration.
- Handy and readily available
- Easy to use
- Proven quality
- Economical
- Available in a wide array of different types
- 100% tested during manufacture
Specifications
Yellow | |
Single-use | |
0.45 μm | |
6.2 cm2 | |
Meta acrylate butadiene styrene polymerisate (MBS) | |
Male Luer Lock | |
No | |
50°C | |
310 x 260 x 130mm |
Hydrophilic | |
Surfactant-free Cellulose Acetate | |
Non-sterile | |
0.15 mL | |
Female Luer Lock | |
Nonsterile, bulk packed | |
500 Pack | |
NML Syringe Filter | |
28 mm |