Learn More
Sartorius Minisart™ NML Syringe Filter, Nonsterile
Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius Minisart™ NML Syringe Filters, Nonsterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.
940.00 € - 1215.00 €
Specifications
Description | Hydrophilic |
---|---|
Disposable | Single-use |
Material | Surfactant-free Cellulose Acetate |
Sterility | Non-sterile |
Filtration Area | 6.2 cm2 |
Product Code | Brand | Pore Size | Color | Outlet Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Color | Outlet Style | Price | Quantity & Availability | |||
10762722
|
Sartorius
16592----------Q |
0.8 μm | Green | Male Luer Lock |
940.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
10189270
|
Sartorius
16534----------Q |
0.2 μm | Blue | Male Luer Lock |
1070.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
10024370
|
Sartorius
17597----------Q |
0.2 μm | Blue | Male Luer Slip |
1070.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
10074390
|
Sartorius
17598----------Q |
0.45 μm | Yellow | Male Luer Slip |
1070.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
10281691
|
Sartorius
16555----------Q |
0.45 μm | Yellow | Male Luer Lock |
1070.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
10598001
|
Sartorius
17594----------Q |
5 μm | Brown | Male Luer Lock |
1000.00 €
Pack of 500 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
10490293
|
Sartorius
17593----------Q |
1.2 μm | Red | Male Luer Lock |
1215.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
Description
Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius Minisart™ NML Syringe Filters, Nonsterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.
Fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system. These labor saving units are used for a wide variety of applications: sample cleaning, particle removal and filtration.
- Handy and readily available
- Easy to use
- Proven quality
- Economical
- Available in a wide array of different types
- 100% tested during manufacture
Specifications
Hydrophilic | |
Surfactant-free Cellulose Acetate | |
6.2 cm2 | |
Meta acrylate butadiene styrene polymerisate (MBS) | |
Nonsterile, bulk packed | |
500 Pack | |
NML Syringe Filter |
Single-use | |
Non-sterile | |
0.15 mL | |
Female Luer Lock | |
No | |
50°C | |
28 mm |