missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Minisart™ NML Syringe Filter, Nonsterile

Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius Minisart™ NML Syringe Filters, Nonsterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.

Brand:  Sartorius 17594----------Q

762.25 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.



Code : 53

Additional Details : Weight : 2.46600kg

 View more versions of this product

Product Code. 10598001

  • 1000.00 € / Pack of 500
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius Minisart™ NML Syringe Filters, Nonsterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.

Fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system. These labor saving units are used for a wide variety of applications: sample cleaning, particle removal and filtration.

  • Handy and readily available
  • Easy to use
  • Proven quality
  • Economical
  • Available in a wide array of different types
  • 100% tested during manufacture
Specifications

Specifications

Brown
Single-use
5 μm
6.2 cm2
Meta acrylate butadiene styrene polymerisate (MBS)
Male Luer Lock
No
50°C
270 x 130 x 310mm
Hydrophilic
Surfactant-free Cellulose Acetate
Non-sterile
0.15 mL
Female Luer Lock
Nonsterile, bulk packed
500 Pack
NML Syringe Filter
28 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers