Learn More
Sartorius Minisart™ PES Syringe Filters
Minisart™ PES with polyethersulfone (PES) is optimal for highest flow rates and a pH of 2 - 13. Type 1776D with a pore size of 0.22 μm can be used for sterile filtration and has a male luer slip outlet. Version ACK is individually packed and sterilized by ethylene oxide (EO).
Brand: Sartorius 1776D--------ACK
204.82 EUR valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.45000kg
Description
- Low adsorption of analytes
- Maximum chemical compatibility
- Minimum extractables or leachables
- Bidirectional use possible
- 100% optical integrity test
Specifications
PES | |
Sterile | |
Sterile Filtration, Clarification | |
Polypropylene (PP) | |
Male Luer Slip |
0.22 μm | |
1.7 cm2 | |
30 to 100 μL before bubble point | |
Female Luer Lock | |
Pack of 50 |