Learn More
Sartorius Minisart™ SRP Syringe Filters, Nonsterile
Designed for ultracleaning of small volume samples for the HPLC or GC analysis. Sartorius Minisart™ SRP Syringe Filters are single-use filtration units with a chemically resistant PTFE membrane and male luer slip outlet. Available in 4, 15 and 25mm diameter filters with 0.2 or 0.45 μm pores.
Brand: Sartorius 17574----------K
129.67 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : 53
Additional Details : Weight : 0.10000kg
Description
Designed for ultracleaning of small volume samples for the HPLC or GC analysis. Sartorius Minisart™ SRP Syringe Filters are single-use filtration units with a chemically resistant PTFE membrane and male luer slip outlet. Available in 4, 15 and 25mm diameter filters with 0.2 or 0.45 μm pores.
Simple, rapid and reliable ultracleaning- Feature a coating-free, hydrophobic PTFE membrane that is chemically inert
- Ideal for filtering small volume samples to be used in HPLC or GC analysis
- Chemically-resistant for compatibility with solvents (e.g. acetone, dimethylformamide and DMSO) or aggressive aqueous liquids
- Units are almost free of leachables and extractables, and reliably filter with no leakage
- Low adsorption of analytes and maximum chemical compatibility
- Provides rapid sterilization with high flow rates at low inlet pressures
- Complete, single-use units are ready to use and easy to handle
- Female luer lock inlet with male luer slip outlet connectors
- Proven quality and 100% tested during manufacture
- Sterile (ethylene oxide) option available
Specifications
Single-use | |
PTFE | |
Non-sterile | |
For simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis. | |
Polypropylene | |
Male Luer Slip | |
50/Pk. | |
15 mm |
Hydrophobic | |
0.45 μm | |
1.9 cm2 | |
10 μL | |
Female Luer Lock | |
4.5bar | |
Syringe Filter |