Learn More
Sartorius Minisart™ SRP Syringe Filters, Nonsterile
Designed for ultracleaning of small volume samples for the HPLC or GC analysis. Sartorius Minisart™ SRP Syringe Filters are single-use filtration units with a chemically resistant PTFE membrane and male luer slip outlet. Available in 4, 15 and 25mm diameter filters with 0.2 or 0.45 μm pores.
85.40 € - 1110.00 €
Specifications
Disposable | Single-use |
---|---|
Filter Type | Hydrophobic |
Material | PTFE |
Sterility | Non-sterile |
For Use With (Application) | For simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis. |
Product Code | Brand | Diameter (Metric) | Pore Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Quantity | Price | Quantity & Availability | |||
10600692
|
Sartorius
17573----------Q |
15 mm | 0.2 μm | 500/Pk. |
970.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
10410063
|
Sartorius
17574----------K |
15 mm | 0.45 μm | 50/Pk. |
154.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||
10087560
|
Sartorius
17574----------Q |
15 mm | 0.45 μm | 500/Pk. |
970.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
10109470
|
Sartorius
17575----------K |
25 mm | 0.2 μm | 50/Pk. |
176.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||
10363241
|
Sartorius
17576----------Q |
25 mm | 0.45 μm | 500/Pk. |
1110.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
10464451
|
Sartorius
17576----------K |
25 mm | 0.45 μm | 50/Pk. |
176.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||
10382571
|
Sartorius
17820----------K |
4 mm | 0.45 μm | 50/Pk. |
85.40 €
Pack of 50 |
In Stock
Log in to see stock. |
|||
10479701
|
Sartorius
17820----------Q |
4 mm | 0.45 μm | 500/Pk. |
824.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
10109420
|
Sartorius
17575----------Q |
25 mm | 0.2 μm | 500/Pk. |
1110.00 €
Pack of 500 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||
Beschreibung
Designed for ultracleaning of small volume samples for the HPLC or GC analysis. Sartorius Minisart™ SRP Syringe Filters are single-use filtration units with a chemically resistant PTFE membrane and male luer slip outlet. Available in 4, 15 and 25mm diameter filters with 0.2 or 0.45 μm pores.
Simple, rapid and reliable ultracleaning- Feature a coating-free, hydrophobic PTFE membrane that is chemically inert
- Ideal for filtering small volume samples to be used in HPLC or GC analysis
- Chemically-resistant for compatibility with solvents (e.g. acetone, dimethylformamide and DMSO) or aggressive aqueous liquids
- Units are almost free of leachables and extractables, and reliably filter with no leakage
- Low adsorption of analytes and maximum chemical compatibility
- Provides rapid sterilization with high flow rates at low inlet pressures
- Complete, single-use units are ready to use and easy to handle
- Female luer lock inlet with male luer slip outlet connectors
- Proven quality and 100% tested during manufacture
- Sterile (ethylene oxide) option available
Spezifikation
Single-use | |
PTFE | |
For simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis. | |
Female Luer Lock | |
4.5bar |
Hydrophobic | |
Non-sterile | |
Polypropylene | |
Male Luer Slip | |
Syringe Filter |