missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Microbiological quality control, enhanced performance to improve the safety of your processes
- Obtain reproducible, reliable results for in-process and final release testing to meet the requirements of today and anticipate the demands of tomorrow
Specifications
Specifications
| Diameter (Metric) Outside | 16 mm |
| For Use With | Stainless Steel 3-way valve |
| Material | Silicone |
| Overall Height (English) | 0.08 in. |
| Overall Height (Metric) | 2 mm |
| Sterility | Non-sterile |
| Type | O-ring |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?