missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Practum™ Topload Weighing Balances

Product Code. 15909446 Shop All Sartorius Products
Click to view available options
Capacity:
610 g
1.1 kg
2.1 kg
3.1 kg
5.1 kg
Readability:
0.01 g
0.1 g
1 g
Model:
1102
2101
2102
3102
5100
5101
612
Stabilization Time:
1.5 sec.
3 sec.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15909446

Brand: Sartorius PRACTUM21011S

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Universal power adapter, in-use cover, application guide

Consistent readings with outstanding repeatability

Innovative housing design and rugged weigh cell for easy weighing. Outstanding connectivity when transferring results to Microsoft™ Excel™ spreadsheet or printer YDP40.

  • Pay only for what you actually need
  • Obtain professional results with a world-class weighing instrument
  • Consistent readings with outstanding repeatability and overload protection for many years of reliability
  • Supervisor lock prevents unintentional changes to the settings
  • Transfer data from balance to printer or computer quickly and easily with plug & play technology
  • Sturdy draft shield withstands rigorous weigh routines, by multiple users
  • Instrument can be completely disassembled to for convenient cleaning

Specifications

  • Level control: Glass level indicator with air bubble for centering
  • Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Tamper protection: Supervisor lock
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock or Lockdown with cable or chain
  • Weigh below: Yes
  • Output: Mini-USB
  • Power: 100-240V (universal)

Applications
Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DAkkS
Connection Type Mini USB
Capacity 2.1 kg
Display Type Color Graphic
Readability 0.1 g
Format Carat, grain, milligram, pound, ounce, pennyweight
Includes Universal power adapter, in-use cover
Leveling Manual
Linearity ±0.3 g
Material Gold, Die-cast Metal, Stainless Steel
Model 2101
Repeatability 0.1 g
Stabilization Time 1.5 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Precision Balance
Warranty 2 Years
Width (English) 8.5 in.
Width (Metric) 21.5 cm
Width (Metric) Pan 18 cm
Height (English) 3.7 in.
Height (Metric) 9.5 cm
Depth (English) 14.1 in.
Depth (Metric) 36 cm
Weight (English) 6.8 lb.
Weight (Metric) 3.1 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Wattage 2 w
Amperage 0.2 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.