missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Printer Paper, Labels, and Ink for YDP Printers

Product Code. 15318824 Shop All Sartorius Products
Change view
Click to view available options
Product Type:
Self-Adhesive Printer Labels and Ink Ribbon
Standard Printer Paper
Standard Printer Paper and Ink Ribbon
Unit Size:
Each
Pack of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
15318824 Standard Printer Paper Pack of 5
15308824 Self-Adhesive Printer Labels and Ink Ribbon Each
15398814 Standard Printer Paper and Ink Ribbon Each
15296949 Standard Printer Paper Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15318824 Supplier Sartorius Supplier No. 69Y03287
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Printer Paper, Labels, and Ink for use with YDP30 and YDP40 laboratory printers. Designed to produce quick, clear printouts. Choose regular or self-adhesive paper rolls with ink ribbons for thermal transfer printing or regular paper rolls only for direct thermal printing.

For use with YDP30 and YDP40 laboratory printers
  • YDP30 Premium Printer prints using both direct thermal and thermal transfer printing methods
  • YDP40 Standard Printer utilizes direct thermal printing only
Specialized paper and ink ribbons
  • Direct thermal printing is ideal for less stringent requirements (paper roll only)
  • Thermal transfer printing creates fade-resistant printouts for use in regulated areas
    • Option include both paper and ink ribbon
    • Choose between standard or self-adhesive paper rolls
TRUSTED_SUSTAINABILITY

Specifications

Material Paper
Ruled Yes
Width (English) Page 1.77 in.
Length (English) Page 78.7 ft.
Color White
Length (English) 78.7 ft.
Length (Metric) 24 m
Width (English) 918.6 ft.
Width (Metric) 280 m
For Use With (Equipment) Standard Lab Printer YDP40 or Premium Lab Printer YDP40
Product Type Standard Printer Paper
Quantity 5 Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.