missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Quintix™ Analytical Weighing Balances
GREENER_CHOICE

Product Code. 13512980 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
60 g
120 g
220 g
Readability:
0.1 mg
Model:
64
124
224
Includes:
Manual draft shield, Universal power adapter
Manual draft shield, Universal power adapter, USB
Manual draft shield, Universal power adapter, USB, certificate
Unit Size:
1 unit
Each
Product Code. Capacity Readability Model Includes unitSize
13512980 120 g 0.1 mg 124 Manual draft shield, Universal power adapter, USB Each
13502980 220 g 0.1 mg 224 Manual draft shield, Universal power adapter Each
15396811 60 g 0.1 mg 64 Manual draft shield, Universal power adapter, USB 1 unit
15315353 60 g 0.1 mg 64 Manual draft shield, Universal power adapter, USB, certificate Each
4 options
This item is not returnable. View return policy

Product Code. 13512980

Brand: Sartorius QUINTIX1241S

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Manual draft shield, Universal power adapter, USB data cable, in-use cover, application guide, dust cover

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations. Sartorius Quintix™ Analytical Weighing Balances provide reliable and accurate results.

  • Simple menu navigation and integrated applications at the touch of a key
  • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
  • Maximum accuracy all the time, thanks to isoCAL™ fully automatic internal calibration and balance adjustment
  • Record keeping is easier with Quintix USB'plug and work'connectivity to a printer or computer
Specifications
  • Level control: Glass level indicator with air bubble for centering
  • Calibration: Internal, fully automatic calibration; also offers external
  • Weighing units: g, ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Tamper protection: Supervisor lock
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)

Standard applications: weighing; density; percentage; check-weighing, peak hold, counting; unstable conditions. Special lab applications include mixing; components; statistics and conversion.

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Touchscreen
Calibration Points 100 g
Certifications/Compliance 2009/23/EC, EN 45501:1992, OIML
Connection Type Mini USB
Capacity 120 g
Display Type Color
Readability 0.1 mg
Includes Manual draft shield, Universal power adapter, USB
Leveling Manual glass level indicator with air bubble
Linearity ±0.2 mg
Material ABS Plastic, Aluminum Die-cast
Min. Sample Weight 82 g
Model 124
Repeatability ±0.1 mg
Sensitivity Drift ±1.5 ppm/°C
Stabilization Time 2 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Analytical Balance
Warranty 2 Years
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Width (Metric) Pan 9 cm
Height (English) 12.6 in.
Height (English) Chamber 8.22 in.
Height (Metric) 32 cm
Height (Metric) Chamber 20.9 cm
Depth (English) 14.1 in.
Depth (Metric) 36 cm
Diameter (Metric) Outer Pan 90 mm
Weight (English) 11 lb.
Weight (Metric) 4.9 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Wattage 2 w
Amperage 0.2 A
Frequency 50/60 Hz
Legal for Trade Class I
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.