missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Replacement Part for Polycarbonate Filtration Holders
Replacement Part for Polycarbonate Filtration Holders is for use with Microsart™ Manifolds 16510 and 16511.
Brand: Sartorius 6980235
Additional Details : Weight : 0.54000kg
Beschreibung
- Polycarbonate Accessory
- For use with Microsart™ Manifolds 16510, 16511
Spezifikation
Reusable | |
Polycarbonate, Silicone | |
Non-sterile | |
Silicone O-ring | |
2 mm |
Filter Holder | |
PES | |
3 Pk. | |
0.08 in. | |
14 mm |