Learn More
Description
For the clarification or sterile filtration of up to about 200ml volumes of aqueous solutions
Type 16510 is complete with receiver flask, and can be operated with sub-pressure as well as with slight over-pressure (0.5 bar is recommended for highest standing times). It is, together with a vacuum hand pump, a practical, cost-effective system for the filtration in the laboratory or outside.For sterile filtrations, the filter holder, comprised in the delivery, is equipped with a glass fibre filter 13400-0013 and enables a sterile venting for pressure compensation in order to avoid contamination of the sterile filtrate. The funnel fits onto the central opening of the lid and simplifies the pouringin of liquid in the top part. Type 16511 is like 16510, but without receiver flask. It is used on a suction flask or a vacuum manifold, e.g. Combisart.
Specifications
Specifications
| Disposable | Reusable |
| For Use With (Equipment) | Vacuum Filter Holder, Manifold System |
| Material | Polycarbonate |
| Material (Membrane) | Hydrophilic PES |
| Sterility | Sterile |
| For Use With (Application) | For the clarification or sterile filtration of up to about 200mL volumes of aqueous solutions |
| Quantity | Each |
| Type | Filtration Holder |
| Volume (Metric) Receiver | 200 mL |
| Volume (Metric) Upper | 250 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.