missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Vivapure™ AdenoPACK 100 Kit

Product Code. 10574893 Shop All Sartorius Products
Change view
Click to view available options
Endotoxin Concentration:
<0.025 EU/mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Endotoxin Concentration Unit Size
10574893 <0.025 EU/mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10574893 Supplier Sartorius Supplier No. VSAVPQ101
  • ONLINE EXCLUSIVE PRICE
    791.00 €
    748.00 € / Pack of 1
    Save 43.00 €
    5% Off
View all promotions
 Restricted Item
Estimated Shipment: 26-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fast purification of up to 1 x 1013 viral particles

Viral particles Vivapure AdenoPACK 100 is optimally suited for adenovirus purification from up to 200 ml cell culture for in vitro transfection. This flexible kit contains two AdenoPACK 100 units, which can be either used in tandem for the purification of up to 200 ml cell culture supernatant or individually for purifying virus from up to 60 ml cell culture. The purification is performed manually with a syringe optionally attached to a lab stand. However, for even more convenience, protocols are provided for optionally running the virus purification with a peristaltic pump or with an infusion pump, in additional to detailed instructions for a manual operation supplied with the Kit. The accessories needed for the operation with a pump are supplied as individual products.

High-speed process: completed in 2 hours

High virus recoveries

Convenient, easy to use

For processing 20-200 ml cell supernatants

  • High-speed process: completed in 2 hours High virus recoveries Convenient, easy to use For processing 20-200 ml cell supernatants

TRUSTED_SUSTAINABILITY

Specifications

Endotoxin Concentration <0.025 EU/mL
Sample Size 20 to 200 mL of Adenovirus supernatants
Content And Storage -20°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.