missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hach Lange™ Saturated KCl Solutions
Description
- Odorless and colorless KCI saturated solution with a pH range between 5 to 5.8
- Saturated KCl Filling Solution (KCl.L) to Refill Electrodes (Radiometer Analytical), 100 mL
- For Appropriate Red Rod & Calomel Reference Elements
- Shelf Life of 48 months from production date
- Platform: Solution
- Quantity: 100 mL
Specifications
Specifications
| Color | Colorless |
| Filling Solution Type | KCl |
| Odor | Odorless |
| Optical Density | At 20°C 1.2 g/cm3 |
| pH Range | 5 to 5.8 |
| Quantity | 100 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?