missing translation for 'onlineSavingsMsg'
Learn More

Contec™ SATWIPES™ Wipes

Product Code. 15868954 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
15 x 23 cm (6 x 9 in.)
Unit Size:
Pack of 1800
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15868954 15 x 23 cm (6 x 9 in.) Pack of 1800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15868954 Supplier Contec™ Supplier No. SW420045
  • ONLINE EXCLUSIVE PRICE
    456.00 €
    364.94 € / Pack of 1800
    Save 91.06 €
    19% Off
View all promotions
 Restricted Item
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Contec™ SATWIPES™Wipes consist of nonwoven presaturated wipes dispensed from a center-pull roll in a reusable canister.

  • Solvent-specific color-coded labeling for easy solvent identification
  • Wipes are dispensed from center-pull perforated rolls with self-closing lids for added convenience
TRUSTED_SUSTAINABILITY

Specifications

Product Type Pre-saturated Wipe
Length (English) 6 in.
Length (Metric) 15 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Non-woven Cellulose, Lyocell
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 15 x 23 cm (6 x 9 in.)
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.