missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Savant™ DNA SpeedVac™ Concentrators Rotors

Product Code. 11778599 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
2 Shallow-well Plates
24
36
48
72
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
11778599 36 Each
11718609 24 Each
11768599 2 Shallow-well Plates Each
11728609 48 Each
11748609 72 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11778599 Supplier Thermo Scientific™ Supplier No. RD36
  • ONLINE EXCLUSIVE PRICE
    1075.35 €
    999.00 € / Pack of 1
    Save 76.35 €
    7% Off
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Configure Thermo Scientific™ Savant™ DNA SpeedVac™ Concentrators Rotors with Savant DNA SpeedVac Concentrators.

Configure Thermo Scientific™ Savant™ DNA SpeedVac™ Concentrators Rotors with Savant DNA SpeedVac Concentrators.

Easy to use circular rotors with different tube hole sizes to accommodate different sample sizes. These rotors require no additional accessories and fit directly into your concentrator.
TRUSTED_SUSTAINABILITY

Specifications

Description 36 x 1.5mL microtubes
Type Concentrator Rotor
For Use With (Equipment) DNA130
Holds 36
Rotor System Traditional
Volume (Metric) 1.5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.