missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Savant™ Refrigerated Vapor Traps

Condense and trap a wide variety of solvent vapors that can contaminate and degrade vacuum pump oil with Thermo Scientific™ Savant™ Refrigerated Vapor Traps.

Brand:  Thermo Scientific™ RVT405DDA-230


Additional Details : Weight : 50.00000kg

 View more versions of this product

Product Code. 10346662

  • 6870.00 € / Each
Estimated Shipment: 23-08-2024
to see stock.
Add to basket

Description

Description

Condense and trap a wide variety of solvent vapors that can contaminate and degrade vacuum pump oil with Thermo Scientific™ Savant™ Refrigerated Vapor Traps.

  • Rapid cooling time minimizes waiting period
  • Easy to remove glass flask for quick solvent changes
  • Rapidly cools to operating temperature
  • Easy to use glass condensation flask allows for the collection of liquid into a self contained jar for easy draining
  • Sealed refrigeration system eliminates consumable coolants such as dry ice and acetone
Specifications

Specifications

CE marked (230V only)
Refrigerated Vapor Trap
4 L
24 in.
14 in.
12 in.
55 lb.
230 V 50/60 Hz
50/60 Hz
RVT405DDA; 230V 50/60Hz
-5°C
24 x 14 x 12 in. (600 x 350 x 310 mm)
600 mm
350 mm
310 mm
25 kg
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers