missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Savant™ Refrigerated Vapor Traps

Product Code. 12647086 Shop All Thermo Scientific Products
Change view
Click to view available options
Temperature (Metric) Range:
-105°C
-5°C
Voltage:
230 V
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Range Voltage Unit Size
12647086 -105°C 230 V Each
10346662 -5°C 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12647086 Supplier Thermo Scientific™ Supplier No. RVT5105230
  • ONLINE EXCLUSIVE PRICE
    9225.90 €
    8590.00 € / Pack of 1
    Save 635.90 €
    6% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Condense and trap a wide variety of solvent vapors that can contaminate and degrade vacuum pump oil with Thermo Scientific™ Savant™ Refrigerated Vapor Traps.

Condense and trap a wide variety of solvent vapors that can contaminate and degrade vacuum pump oil with Thermo Scientific™ Savant™ Refrigerated Vapor Traps.

  • Rapid cooling time minimizes waiting period
  • Easy to remove glass flask for quick solvent changes
  • Rapidly cools to operating temperature
  • Easy to use glass condensation flask allows for the collection of liquid into a self contained jar for easy draining
  • Sealed refrigeration system eliminates consumable coolants such as dry ice and acetone
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE marked (230V only)
Description RVT5105; 230V 50/60Hz
Type Refrigerated Vapor Trap
Temperature (Metric) Range -105°C
Volume (Metric) 4 L
Dimensions (L x W x H) 18.3 x 24.1 x 24 in. (465 x 612 x 610 mm)
Length (English) 18.3 in.
Length (Metric) 465 mm
Width (English) 24.1 in.
Width (Metric) 612 mm
Height (English) 24 in.
Height (Metric) 610 mm
Net Weight (English) 150 lb.
Net Weight (Metric) 68 kg
Electrical Requirements 230 V 50/60 Hz
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.