missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SC100 Immersion Circulators

Product Code. 10609325 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
SC100
SC100 with clamp
Voltage:
230 V
Frequency:
50 Hz
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Voltage Frequency unitSize
10609325 SC100 with clamp 230 V 50 Hz Each
16257411 SC100 230 V 50 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10609325 Supplier Thermo Scientific™ Supplier No. 1520011
  • ONLINE EXCLUSIVE PRICE
    1390.00 €
    1340.00 € / Pack of 1
    Save 50.00 €
    3% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Maintain a temperature from 13° to 100°C with the immersion circulator, allowing you to easily tune the temperature to meet your specific application requirements.

Maintain a temperature from 13° to 100°C with the Thermo Scientific™ SC100 Immersion Calculator, one of the basic models in this generation of superior quality thermostats. Features include an enhanced digital display and easy-to-use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

Designed for ease-of-use and energy efficient with powerful pumping and heating capacities for closed loop applications.
  • Self-Tuning PID controller for optimized temperature control
  • 5 programmable set point temperatures
  • RTA (Real Temperature Adjustment) for calibration
  • Two levels of pump speed adjustment to increase flow or bath agitation
  • Three languages (English, German, French)
  • Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure

Includes:8mm and 12mm hose barbs with clamp (–0016, -0018, –0011 only), pump plug for external circulation, 6ft. power cord.

TRUSTED_SUSTAINABILITY

Specifications

Description With clamp; 230V/50Hz
Certifications/Compliance CE, CSA, UL, RoHS
Flow Rate 17 L/min.
Temperature Range -28°C to +100°C
Heating Capacity 2 kW/1.2 kW
Max. Pressure 300 mbar/4.35 psi
Model SC100 with clamp
Safety Class 1/NFL
Temperature (Metric) Maximum 100°C
Temperature Stability 0.02°C
Dimensions (L x W x H) 7.8 x 5.4 x 13.2 in. (19.9 x 13.8 x 33.6 cm)
Length (English) 7.8 in.
Length (Metric) 19.9 cm
Width (English) 5.4 in.
Width (Metric) 13.8 cm
Height (English) 13.2 in.
Height (Metric) 33.6 cm
Weight (English) 3.3 lb.
Weight (Metric) 7.3 kg
Electrical Requirements 230 V 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.