missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Scafftag™ Polypropylene MK1 Insert

Product Code. 12923015
Click to view available options
Material:
Polypropylene
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 12923015

Brand: Brady™ 806759

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Insert for use with the Scafftag™ System.

  • Inserts for use with the Scafftag™ System.

Specifications

Product Type MK1 Insert
Alternate Part Number SCAF-STSI-STD-50
Color Black/White on Green/Yellow
Material Polypropylene
Displayed Text ERECTION & INSPECTION RECORD
For Use With (Application) Inspection tagging
Height (English) 8.19 in.
Height (Metric) 208 mm
Includes 50 Scafftag MK1 Inserts
Quantity 1 Ea.
Temperature Range (English) 14°F to +194°F
Temperature Range (Metric) -10°C to +90°C
Thickness 0.5 mm
Width (English) 3.35 in.
Width (Metric) 85 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.