missing translation for 'onlineSavingsMsg'
Learn More

Interscience Scan 3000 AI

Product Code. 30560053
Click to view available options
Model:
Scan 3000 Ai
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30560053

Brand: Interscience 434300

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Automatic AI colony counter and inhibition zone reader

  • Scan 3000 Ai is a cutting-edge tool designed to automate and standardize colony counting in microbiological analyses
  • Offers exceptional performance and is constantly evolving to incorporate the latest technological advances
  • Compatible with all sizes of Petri dishes up to 90 mm and all types of culture media

Specifications

Product Type Automated Colony Counter
Display Type LED
Cell Size Minimum size of detected colony: 0.03 mm
Color White, Black
Detection Method Artificial Intelligence
Field Counting on chromogenic agars, Petrifilm™, MC-media Pads™, Compact Dry™, Easy Plate™, filtration membranes
Magnification Zoom x69
Material Painted Stainless Steel
Model Scan 3000 Ai
Outlet Style Free USB 3.0 port
Quantity 1
Total Count Up to 1000 colonies per second
Diameter (English) 2.17 to 3.54 in.
Diameter (Metric) 55 to 90 mm
Depth (English) 19.69 in.
Depth (Metric) 50 cm
Height (English) 17.32 in.
Height (Metric) 44 cm
Length (English) 12.60 in.
Length (Metric) 32 cm
Width (English) 12.60 in.
Width (Metric) 32 cm
Weight (English) 25.35 lb.
Weight (Metric) 11.5 kg
Frequency 50/60 Hz
Voltage 100/240 V
Wattage 70 W
Certifications/Compliance 21 CFR Part 11, ISO 7218 and AOAC 977.27
For Use With (Application) Scan 3000 Ai is used for colony counting by artificial intelligence on a wide range of different media, techniques and culture media for QC. The equipment enables spiral counts and Petrifilm™ reading with accuracy and repeatability. Interpretation of chromogenic media is also available.
For Use With (Equipment) Counting on round Petri dishes with a diameter of 55 to 90 mm
Includes 1 power supply, 1 USB cable, 3 validation plates, 1 user manual, 1 conformity certificate / warranty card
Shipping Condition Dispatch 72 hours after acknowledgement of order
Warranty 3-year (after recording the warranty)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.