missing translation for 'onlineSavingsMsg'
Learn More

Interscience Scan 5000 AI

Product Code. 30560051
Change view
Click to view available options
Model:
Scan 5000Ai
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
30560051 Scan 5000Ai Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30560051 Supplier Interscience Supplier No. 434500
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Automatic AI colony counter and inhibition zone reader. Artificial Intelligence for large Petri dishes.

  • Scan 5000 Ai automates and standardizes colony counting for microbiological analyses
  • Offers unparalleled performance and continuous development opportunities at the cutting edge of technological developments
  • Suitable for all sizes of Petri dishes up to 150 mm and all culture media

Specifications

Product Type Automated Colony Counter
Display Type LED
Cell Size Minimum size of detected colony: 0.03 mm
Color White, Black
Detection Method Artificial Intelligence
Field Counting on chromogenic agars, Petrifilm™, MC-media Pads™, Compact Dry™, Easy Plate™, filtration membranes
Magnification Zoom x69
Material Painted Stainless Steel
Model Scan 5000Ai
Outlet Style Free USB 3.0 port
Quantity 1
Total Count Up to 1000 colonies per second
Diameter (English) 2.17 to 5.91 in.
Diameter (Metric) 55 to 150 mm
Depth (English) 18.27 in.
Depth (Metric) 46.4 cm
Height (English) 24.84 in.
Height (Metric) 63.1 cm
Length (English) 18.27 in.
Length (Metric) 46.40 cm
Width (English) 18.27 in.
Width (Metric) 46.40 cm
Weight (English) 55.45 lb.
Weight (Metric) 25.15 kg
Frequency 50/60 Hz
Voltage 100/240 V
Wattage 140 W
Certifications/Compliance 21 CFR Part 11, ISO 7218 and AOAC 977.27
For Use With (Application) Scan 5000 Ai is used for colony counting by artificial intelligence on all sizes of Petri dishes, up to 150 mm. The integrated AI allows the analysis of a wide range of different media, techniques and culture supports with accuracy and repeatability, in particular filtration membranes for liquid samples and EM contact plates. The AI also offers classification of the different types of colonies including bacteria, yeasts and moulds.
For Use With (Equipment) Counting on 55 to 150 mm round Petri dishes and 120 mm square Petri dishes
Includes 1 power supply, 1 USB cable, 3 validation plates, 1 user manual, 1 conformity certificate / warranty card
Shipping Condition Dispatch 72 hours after acknowledgement of order
Warranty 3-year (after recording the warranty)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.