Learn More
SCAT™ SCAT HPLC Starter Kits - Supply, V2.0, for PFAS Analytic
Shop All SCAT Europe Products

Description
When a Safety Cap is said to be suitable for PFAS (Poly- and Perflouroalkyl Sub stances) analysis, it means that the cap is designed for use in tests that aim to detect the presence of fluorine in a substance. In this context, it would make sense for the cap not to contain fluorine, as the presence of PFAS (-> in this case PTFE) in the cap could potentially interfere with the accuracy of the analysis. Therefore, SCAT offers Safety Caps with a polypropylene (PP) core, which is free from PFAS to ensure the accuracy of PFAS testing without interference from the cap material. The same story is, with the fittings: Normally they are made out of PFA (which contain fluori), for this special cap they are made out of PP, which means without PFAS. This is particularly important for laboratories and industries involved in PFAS analysis, where precision and the absence of contamination are crucial.
- HPLC Starter Kit I includes 3 x Safety Cap I, GL 45, PFAS-Analytic, 1 x Safety Cap II, GL 45, PFAS-Analytic, 4 x air valve, PFAS-Analytic, 4 x change indicator, 5 x PP fitting 1.6 mm OD, 5 x PP fitting 2.3 mm OD, 5 x PP fitting 3.2 mm OD, 1 x PP blind plug, 4 x labelling field
- HPLC Starter Kit II includes 4 x Safety Cap II, GL 45, PFAS-Analytic, 4 x air valve, PFAS-Analytic, 4 x change indicator, 8 x PP fitting 1.6 mm OD, 8 x PP fitting 2.3 mm OD, 8 x PP fitting 3.2 mm OD, 4 x PP blind plug, 4 x labelling field
- HPLC Starter Kit III includes 4 x Safety Cap III, GL 45, PFAS-Analytic, 4 x air valve, PFAS-Analytic, 4 x change indicator, 12 x PP fitting 1.6 mm OD, 12 x PP fitting 2.3 mm OD, 12 x PP fitting 3.2 mm OD, 8 x PP blind plug, 4 x labelling field
- HPLC Starter Kit IV includes 4 x Safety Cap IV, GL 45, PFAS-Analytic, 4 x air valve, PFAS-Analytic, 4 x change indicator, 16 x PP fitting 1.6 mm OD, 16 x PP fitting 2.3 mm OD, 16 x PP fitting 3.2 mm OD, 12 x PP blind plug, 4 x labelling field
Specifications
Specifications
| For Use With (Equipment) | HPLC Systems |
| Includes | HPLC Starter Kit IV: 4 x Safety Cap IV, 4 x air valve, 4 x change indicator, 16 x PP fitting 1.6 mm OD, 16 x PP fitting 2.3 mm OD, 16 x PP fitting 3.2 mm OD, 12 x PP blind plug, 4 x labelling field |
| Material | Polypropylene |
| Thread Size | GL45 |
| Membrane Material | Silicone |
| Type | Safety Cap |
| Quantity | 4 Safety Cap IV |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.