missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Schlenk Tubes with PTFE Needle-Valve Stopcock

Product Code. 11993411
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
Type:
Cone NS 14/23
Socket NS 14/23
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Type Unit Size
11993411 25 mL Socket NS 14/23 Each
11933421 10 mL Cone NS 14/23 Each
11953431 25 mL Cone NS 14/23 Each
11973431 50 mL Cone NS 14/23 Each
11983431 100 mL Cone NS 14/23 Each
11993431 250 mL Cone NS 14/23 Each
11903421 50 mL Socket NS 14/23 Each
11913421 100 mL Socket NS 14/23 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11993411 Supplier Lenz Laborglasintrumente™ Supplier No. 03370622
  • ONLINE EXCLUSIVE PRICE
    105.73 €
    74.31 € / Pack of 1
    Save 31.42 €
    29% Off
View all promotions
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nitrogen tubes (Schlenk tubes) with conical ground joint and PTFE needle-valve stopcock

  • With conical ground joint and PTFE needle-valve stopcock
  • Material: DURAN™

Specifications

Capacity (Metric) 25 mL
Material Duran Tubing
Type Socket NS 14/23
Pore Size Valve bore 2.5 mm
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.