missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Scintillation Vials

Product Code. 10162611
Change view
Click to view available options
Volume (Metric):
4 mL
20 mL
Diameter (Metric) Outer:
13.71 mm
26.5 mm
Height (Metric):
52.5 mm
57.5 mm
Unit Size:
Pack of 1000
Pack of 2000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Diameter (Metric) Outer Height (Metric) Unit Size
10162611 20 mL 26.5 mm 57.5 mm Pack of 1000
10172611 4 mL 13.71 mm 52.5 mm Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10162611 Supplier Kartell™ Supplier No. 0093300
  • ONLINE EXCLUSIVE PRICE
    147.00 €
    138.45 € / Pack of 1000
    Save 8.55 €
    5% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed with heavy walls to minimize solvent losses. Kartell™ Scintillation Vials are compatible with all liquid scintillation counters.

  • Unbreakable
  • Available in macro or mini sizes
  • Supplied with screw caps
  • CE marked, IVD approved 

Specifications

Color Translucent
Diameter (Metric) Outer 26.5 mm
Material Polyethylene
Volume (Metric) 20 mL
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 57.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.