missing translation for 'onlineSavingsMsg'
Learn More

S Murray and Co™ Scissors

Product Code. 12912065
Change view
Click to view available options
Length (Metric):
150 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
12912065 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12912065 Supplier S Murray and Co™ Supplier No. E801/04
  • ONLINE EXCLUSIVE PRICE
    4.25 €
    4.00 € / Pack of 1
    Save 0.25 €
    5% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these scissors for a variety of applications. S Murray™ Scissors are ideal for general lab use and are made of stainless steel.

  • Blunt
  • Stainless steel
  • 150mm

Specifications

Product Type Scissors
Length (Metric) 150 mm
Material Stainless Steel
Tip Style Blunt/Blunt
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.