missing translation for 'onlineSavingsMsg'
Learn More

3M™ Scotch™ C10 Black Tape Dispenser

Product Code. 15728488 Shop All 3M Products
Change view
Click to view available options
Holds:
Roll of Tape
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
15728488 Roll of Tape Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15728488 Supplier 3M™ Supplier No. 7000080564
  • ONLINE EXCLUSIVE PRICE
    137.00 €
    94.78 € / Pack of 6
    Save 42.22 €
    30% Off
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3M™ Scotch™ C10 Black Tape Dispenser is a sturdy tape rack that fits almost all tape rolls.

  • Sturdy cutter for small and large tape rolls
  • The rack is fitted with a 2.54 cm roll with maximum dimensions of 19 mm x 33 m and a 7.62-centimeter roll with maximum dimensions of 25 mm x 66 m
TRUSTED_SUSTAINABILITY

Specifications

Product Type Tape Dispenser
Color Black
Diameter (English) Inner Core: 1 in. 3 in.
Holds Roll of Tape
Capacity 1 Roll up to 66 m x 25 mm (L x W)
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.