missing translation for 'onlineSavingsMsg'
Learn More

3M™ Scotch™ Performance Box Sealing Tape

Product Code. 17721669
Change view
Click to view available options
Dimensions (L x W):
660 m x 55 mm
990 m x 50 mm
Format:
Roll
Tape
Unit Size:
6 rolls
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Format Unit Size
17721669 660 m x 55 mm Tape 6 rolls
17751669 990 m x 50 mm Roll 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17721669 Supplier 3M™ Supplier No. 7000095417
  • ONLINE EXCLUSIVE PRICE
    245.00 €
    177.98 € / 6 rolls
    Save 67.02 €
    27% Off
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A performance box sealing tape designed for resealing and packaging of medium to heavy weight goods. Resists splitting when subjected to rough handling and absorbs impact shock.

  • Reseals and packages heavy weight goods
  • High initial tack and shear adhesion to fiberboard
  • Use for single strip closure of fiberboard boxes
  • Performs well at temperatures typically encountered by packaged products in shipping and storage environment
  • Quality tape for closing boxes
  • Resistant to fissures due to brutal manipulation and absorbs shocks
TRUSTED_SUSTAINABILITY

Specifications

Adhesive Type Hot-melt
Color Transparent
Format Tape
Product Type Box Sealing Tape
Model 3739
Dimensions (L x W) 660 m x 55 mm
Length (English) 721.78 yd.
Length (Metric) 660 m
Width (English) 2 in.
Width (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.