missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Scott™ Control™ Folded Toilet Tissue, Bulk Pack

Product Code. 12656953
Change view
Click to view available options
Dimensions (L x W):
18.6 x 11.7 cm
Unit Size:
Pack of 36
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
12656953 18.6 x 11.7 cm Pack of 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12656953 Supplier Kimberly-Clark Professional™ Supplier No. 8509
  • ONLINE EXCLUSIVE PRICE
    133.00 €
    73.33 € / Pack of 36
    Save 59.67 €
    44% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Scott™ Control™ Folded Toilet Tissue ideal for high traffic areas and has consistent quality at an affordable price.

  • Folded toilet tissue
  • Dispensed one at time
  • Manufactured in mills which are ISO 14001 and ISO 9001 accredited
  • Ideal for: busy washrooms
  • Helps to reduce contamination and the spread of germs
  • Keeps costs down, with good value per sheet, in areas of heavy use, caring for the environment
  • Compressed packaging helps to reduce storage space
TRUSTED_SUSTAINABILITY

Specifications

Product Type Folded Toilet Tissue
Length (English) 7.3 in.
Length (Metric) 18.6 cm
Width (English) 4.6 in.
Width (Metric) 11.7 cm
Material Paper
Color White
Dimensions (L x W) 18.6 x 11.7 cm
Format Folded
For Use With (Application) High Traffic Washrooms
Packaging Quantity 7920 Pk.
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.