missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ Control™ Alcohol Foam Hand Sanitizer

Product Code. 17173664
Change view
Click to view available options
Quantity:
4 x 1.2 L
6 x 1 L
Unit Size:
Pack of 4
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17173664 4 x 1.2 L Pack of 4
17163664 6 x 1 L Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17173664 Supplier Kimberly-Clark™ Supplier No. 6393
 Restricted Item
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Scott™ CONTROL™ alcohol hand sanitizer kills up to 99.99% of microorganisms. Dermatologically tested and fragrance free, foam sanitizer contains aloe vera and skin humectant.

  • Features
    • Contains aloe vera and skin humectant designed to support frequent use
    • Dye and fragrance free formulation is dermatologically tested
    • Quick and easy installation with a simple push and click
    • Empty cassette can be compressed to conserve space and is recyclable once pump is removed
  • Uses:
    • Designed to support compliance control in the workplace
    • Used to minimise risk, support hygiene practices and help contamination control in the workplace
  • Notes:
    • Always read label and product information before use
    • Use biocides safely
TRUSTED_SUSTAINABILITY

Specifications

Product Type Alcohol Foam Hand Sanitizer
Color Clear
Certifications/Compliance (Europe) EN 1500, EN 1276, EN13727, EN 14476, EN 1650, EN 13624, BPR Regulation EU 528/2012
Description Can be wall mounted or used as freestanding sanitizer dispenser
For Use With (Equipment) Kimberly Clark Professional™ Touchless Electronic Skincare Dispensers in White and Silver
Packaging Cassette
Quantity 4 x 1.2 L
Size 4.8 L
Volume (Metric) 1.2 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.