missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Scott™ Control™ 8569 Centrefeed 2 Ply Toilet Tissue, 6 Rolls

Product Code. 30158569
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30158569 White Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158569 Supplier Kimberly-Clark Professional™ Supplier No. 8569
Estimated Shipment: 14-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Centrefeed toilet roll is designed to minimise risk where washroom hygiene and contamination control is a priority. The high capacity enclosed system dispenses single 2 ply toilet paper sheets meaning you only touch the sheets you use, maximising workplace hygiene and reducing wastage. 6 rolls x 1,280 white, 2 ply sheets (7,680 sheets).

  • Each individual roll of centrefeed toilet paper contains 1,280 embossed 2 ply toilet paper sheets
  • Centrefeed design dispenses single toilet paper sheets improving workplace hygiene, reducing wastage and providing cost savings
  • Commercial toilet paper offers single sheet dispensing meaning you only touch the sheets you use, helping maximise washroom hygiene and efficiency
  • For environmental assurance, Scott™ Control™ centrefeed toilet paper is made from 100% recycled fibres, is FSC certified, carries the European Ecolabel and has reliable flushability
  • Compatible with the hygienic, fully enclosed Aquarius™ centrefeed toilet paper dispenser (product code 7046)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Toilet Tissue Roll
Length (English) 18.8 in.
Length (Metric) 48 cm
Width (English) 9.4 in.
Width (Metric) 24 cm
Material Paper
Color White
For Use With (Application) Healthcare - Acute Care
Packaging Quantity 1290 x 6 Rolls (7680 Total)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.