missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ Control™ Folded Toilet Tissue - 2-Ply Bulk Toilet Paper

Product Code. 30158573
Change view
Click to view available options
Color:
Blue
Unit Size:
Pack of 36
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30158573 Blue Pack of 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158573 Supplier Kimberly-Clark™ Supplier No. 8042
  • ONLINE EXCLUSIVE PRICE
    50.00 €
    23.74 € / Pack of 36
    Save 26.26 €
    52% Off
Estimated Shipment: 14-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Folded toilet tissue is designed to minimize risk where hygiene and contamination control is a priority. The interfolded design of this 2-ply toilet paper dispenses single toilet paper sheets meaning you only touch the sheets you use, for improved hygiene and reduced wastage.

  • Scott™ Control™ quality 2-ply folded toilet paper tissue for where workplace hygiene and contamination control is a priority
  • Compatible with a variety of Kimberly-Clark toilet paper dispenser options
  • Made from 100% recycled fibres, is FSC certified, carries the European Ecolabel and has reliable flushability
  • Each individual pack of 2-ply folded toilet tissue contains 250 embossed 2-ply toilet paper sheets
  • Scott™ Control™ interleaved toilet paper offers single sheet dispensing meaning you only touch the sheets you use helping maximise hygiene and efficiency
TRUSTED_SUSTAINABILITY

Specifications

Product Type Folded Toilet Tissue
Length (English) 1 ft. 4 in.
Length (Metric) 40 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Tissue
Color Blue
For Use With (Application) Healthcare - Acute Care, Offices, Fitness Clubs, Hotels, Large Offices
Packaging Quantity 250 x 36 Packs (9000 Total)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.