missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ Control™ Hand Towels

Product Code. 16853743
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16853743 White Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16853743 Supplier Kimberly-Clark™ Supplier No. 6622
  • ONLINE EXCLUSIVE PRICE
    253.00 €
    77.29 € / Pack of 6
    Save 175.71 €
    69% Off
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gentle rolled hand towels are are now stronger and last longer. Kind to the skin for frequent hand drying in hygiene critical environments. Provides 40% more hand dries versus competitor systems, meaning fewer refills. Brand embossed and designed to be kinder to hands to encourage hand hygiene.

  • Where hygiene is a priority, choose Scott™ Control™ Hand Towels.
  • These gentle rolls are now stronger, last longer and are designed to minimise risk and help with germ and contamination control.
  • Gentle rolled hand towels that are kind to the skin for frequent hand drying in hygiene critical environments.
  • Provides 40% more hand dries versus competitor systems, meaning fewer refills.
  • Brand embossed and designed to be kinder to hands to actively encourage hand hygiene compliance.
  • Our unique Airflex™ Technology results in superior absorbency, so you can reduce the risk of cross contamination compatible with the one-wipe-clean Aquarius™ Rolled Hand Towel Dispenser in white (code 7375) or black (code 7376), the most hygienic dispenser available.
  • European Ecolabel certified for environmental assurance.
  • Food contact certified
  • Each case contains 6 x 300 m 1 ply rolls.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Paper Towel
Length (English) 984.3 ft.
Length (Metric) 300 m
Width (English) 7.8 in.
Width (Metric) 19.8 cm
Material Paper
Color White
Format Roll
For Use With (Application) Busy washroom environments
Packaging Quantity 6 Pk.
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.