missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ Control Interfold 1 Ply Paper Hand Towels 6663, 15 Packs

Product Code. 12714306
Change view
Click to view available options
Dimensions (L x W):
31.5 x 21.5 cm
Unit Size:
Pack of 15
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
12714306 31.5 x 21.5 cm Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12714306 Supplier Kimberly-Clark™ Supplier No. 6663
  • ONLINE EXCLUSIVE PRICE
    314.00 €
    76.57 € / Pack of 15
    Save 237.43 €
    75% Off
View all promotions
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Folded hand towels support hand hygiene standards and minimise risk where hygiene and contamination control is a priority. Designed to be kind to the skin for frequent hand drying in hygiene critical environments.

15 packs x 212 white, 1 ply sheets (3,180 total) One clip of 1 ply interfold hand towels contains 212 M fold hand towels Keep hand hygiene and efficiency standards high in busy washrooms with Scott Control folded hand towels Unique Airflex Technology in these disposable hand towels results in superior absorbency, making drying hands an efficient and effective process and reducing the risk of cross contamination Paper towels are FSC and European Ecolabel certified for hand hygiene with environmental assurance Compatible with a variety of Kimberly-Clark paper towel dispensers Elevate your washroom experience with trusted and familiar Scott Control washroom solutions, designed to support washroom hygiene compliance control in the workplace. For busy washrooms demanding consistent hand hygiene and efficiency, choose Scott Control interfold hand towels to minimise risk and help support contamination control. Unique Airflex Technology in these disposable hand towels results in superior absorbency, making drying hands an efficient and effective process and reducing the risk of cross contamination. These gentle paper towels are designed to be kind to the skin for frequent hand drying, actively encouraging hand hygiene compliance. Interfold paper towels, or M fold hand towels as they are also known, are designed to dispense one paper hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the sheet they're using. Dispensing one paper towel at a time is also designed to improve cost in use as the user only takes the hand towels they need when drying hands. Our touch free dispensers reduce the risk of cross contamination. Compatible with a variety of Kimberly-Clark paper towel dispenser options: Aquarius dispensers in white or black (product codes 6945 and 7171), a high capacity dispenser (code 9962) and a high image stainless steel dispenser (code 8971). FSC and European Ecolabel certified for environmental assurance. One clip of Scott Control interfold hand towels contains 212 M fold hand towels. Each 1 ply paper towel measures 31.5cm x 21.5cm. 15 packs x 212 white, 1 ply sheets (3,180 total)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Interfolded Hand Towel
Length (English) 1.81 ft.
Length (Metric) 55.4 cm
Width (English) 15.5 in.
Width (Metric) 39.4 cm
Material Paper
Color White
Disposable Single-use
Dimensions (L x W) 31.5 x 21.5 cm
Format Interfolded Sheets
For Use With (Application) Food Contact Areas, Offices, Hotel Washrooms
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.