missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ Control™ Folded Toilet Tissue, Bulk Pack

Product Code. 12601476
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 36
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
12601476 White Pack of 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12601476 Supplier Kimberly-Clark™ Supplier No. 8508
Estimated Shipment: 12-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to minimise risk where hygiene and contamination control is a priority. Scott™ Control™ Toilet Tissue with folded toilet paper design dispenses single toilet paper sheets meaning you only touch the sheet you use, thereby improving workplace hygiene and reducing wastage.

  • Designed to washroom hygiene support compliance control in the workplace.
  • For increased hygiene in critical environments from one of the world's most trusted brands, choose Scott™ Control™ 2 ply toilet paper.
  • A quality embossed folded toilet tissue for where workplace hygiene and contamination control is a priority.
  • Scott™ Control™ folded toilet paper offers dispensing of single toilet paper sheets, meaning you only touch the sheets you use, helping to maximise washroom hygiene whilst controlling usage, reducing waste and cutting unnecessary costs.
  • Our touch free dispensers reduce the risk of cross contamination.
  • Compatible with a variety of Kimberly-Clark toilet paper dispenser options: Aquarius™ commercial toilet paper dispensers in white or black (product codes 6946 and 7172), a high capacity folded toilet tissue dispenser (product code 6990) and a high image stainless steel dispenser (product code 8972).
  • For environmental assurance, this Scott™ Control™ single sheet toilet paper is made from 100% recycled fibres, is FSC certified, carries the European Ecolabel and has reliable flushability.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Toilet Paper
Length (English) 7.3 in.
Length (Metric) 18.6 cm
Width (English) 4.6 in.
Width (Metric) 11.7 cm
Material Paper
Color White
Description Bulk Pack
Dimensions (L x W) 18.6 x 11.7 cm
For Use With (Application) High Traffic Washrooms
Packaging Quantity 36 Packs x 250 Sheets (9000 Sheets)
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.