missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Scott™ Essential™ Couch Cover

Product Code. 31188847
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color
31188847 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.
Product Code. 31188847 Supplier Kimberly-Clark Professional™ Supplier No. 7343
 Restricted Item
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

1 ply couch covers providing cost-efficient protection. Economic, portable and lightweight roll. Ideal for protecting couches in the healthcare industry. Strong, tear-resistant, and durable. Compatible with dispenser 7056.

The Scott™ Essential Couch Cover range has been designed to provide customers with cost-efficient protection for couches in the healthcare industry. The Scott™ Essential Couch Cover is soft, absorbent, tear-resistant, and durable. These couch covers are delivered in a lightweight, portable roll and are easy to remove and fit.

  • Individual sheet size is 34 (L) x 50 cm (W).
  • 6 rolls x 200 sheets, 1 ply, blue (1,200 total)
  • Cost-efficient protection
  • Ideal for protecting couches and maintaining high levels of hygiene in the healthcare industry
  • Lightweight and portable roll
  • Compatible with Scott™ Wiper Dispenser (product code 7056).
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wiping Paper
Length (English) 13.38 in.
Length (Metric) 34 cm
Width (English) 19.65 in.
Width (Metric) 50 cm
Material Paper
Color Blue
Dimensions (L x W) 34 x 50 cm
Packaging Quantity 6 Rolls x 200 Sheets
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.