missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ Essential™ Rolled Blue 1 Ply Paper Hand Towels 6692, 6 Rolls

Product Code. 30158577
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30158577 White Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158577 Supplier Kimberly-Clark™ Supplier No. 6692
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to be detectable for hand drying in contamination critical environments, supporting hygiene standards without compromising on efficiency.

6 x 350m = 8,400 sheets, blue, 1 ply rolled hand towels (2,100m total) Each roll of paper towels contains 350 metres of 1 ply rolled hand towels, equivalent to 1,400 paper towels Scott Essential blue hand towels are designed for hand drying in contamination critical environments and are 25% longer than the competitor roll towel equivalent This roll of blue paper towels is proudly stamp embossed with the Scott brand for customer assurance and utilises Airflex Technology for faster absorbency and more hygienic drying Food contact and European Ecolabel certified Compatible with the one-wipe-clean Aquarius rolled paper hand towel dispenser in white (7375) or black (7376), our most hygienic dispenser available Elevate your washroom experience with trusted and familiar Scott Essential washroom solutions, designed to help you support washroom hygiene standards in high frequency environments without compromising on quality and value. Scott Essential rolled blue paper towels are designed to be detectable for hand drying in contamination critical environments. They offer efficient hand hygiene in busy washroom environments that demand consistency and are the most efficient hand towels for reliable everyday hand drying. These rolled paper towels are the longest and most efficient hand towels vs. competitor systems; offering 25% more hand drying before running out and 3.5x more than the average folded paper towel system for improved cost efficiency, helping you get more for your spend and reduce maintenance time. Our unique Airflex Technology results in faster absorbency for more hygienic hand drying, whilst also using less and creating less waste. This Scott Essential blue roll is proudly stamp embossed with the Scott brand for customer assurance to encourage washroom hygiene. Food contact and European Ecolabel certified. The Kimberly-Clark hand towels are compatible with the one-wipe-clean Aquarius rolled hand towel dispenser in white (code 7375) or black (code 7376), our most hygienic dispenser available. This dispenser is fully enclosed which ensures users will only ever touch the hand towel they are using when drying hands, and our touch free dispensers reduce the risk of cross contamination to further support hygiene standards. Efficiency is not compromised with Scott Control white paper towel roll. The innovative never-run-out replacement roll feature in the compatible Kimberly-Clark hand towels dispensers allows you to place a replacement roll in the system before the original roll has finished, ensuring a smooth transition between rolls to minimise waste and ensure there are no gaps in your user's ability to maintain hygiene standards. The never-run-out 'stub roll' feature increases the capacity of this paper towel system by 8%. These hand towel rolls feature compression technology for increased sustainability through reduced storage and transportation. 6 x 350m = 8,400 sheets, blue, 1 ply rolled hand towels (2,100m total)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Roll Towel
Length (English) 1.96 ft.
Length (Metric) 60 cm
Width (English) 1.29 ft.
Width (Metric) 40 cm
Material Paper
Color White
For Use With (Application) Food Processing, Fitness Clubs
Packaging Quantity 305 m x 6 Rolls (2100 m Total)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.