missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ Essential™ Slimroll™ Rolled 1 Ply Paper Hand Towels, 6 Rolls

Product Code. 30158565
Change view
Click to view available options
Color:
Blue
White
Unit Size:
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30158565 Blue Pack of 6
30158562 White Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30158565 Supplier Kimberly-Clark™ Supplier No. 6696
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hand towels are designed to be detectable in contamination critical environments, supporting hygiene standards without compromising on efficiency when hand drying. Ideal in compact washroom environments.

  • 6 x 190 m = 4,560 sheets, white, 1 ply Slimroll rolled hand towels (1,140 m total)
  • Each Slimroll of paper towels contains 190 metres of rolled hand towel, equivalent to 760 sheets of paper hand towel
  • Roll is proudly stamp embossed with the Scott brand for customer assurance and utilise Airflex Technology for faster absorbency and more hygienic drying
  • Food contact and European Ecolabel certified
  • Compatible with the one-wipe-clean Aquarius hand towel roll dispenser in white (7955) or black (7956)
  • Designed for reliable hand hygiene in washroom environments that have limited space and are the most efficient Slimroll hand towels for reliable everyday hand drying
  • Unique Airflex Technology results in faster absorbency for more hygienic hand drying, whilst also using less and creating less waste
  • Dispenser is fully enclosed which ensures users will only ever touch the hand towel they are using when drying hands
  • Touch free dispensers reduce the risk of cross contamination to further support hygiene standards
  • Innovative never-run-out replacement roll feature in the compatible Kimberly-Clark hand towels dispensers has a replacement roll in the system before the original roll has finished
  • The stub roll feature increases the capacity of this system by 5%
  • Rolls feature compression technology for increased sustainability through reduced storage and transportation
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Towel Roll
Length (English) 1.47 ft.
Length (Metric) 45 cm
Width (English) 11.8 in.
Width (Metric) 19.80 cm
Material Paper
Color Blue
For Use With (Application) Food Processing
Packaging Quantity 190 m x 6 Rolls (1140 m Total)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.