missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ EXTRA Couch Covers
Economic & portable, lightweight roll. Ideal for protecting couches in the healthcare industry. Strong, tear-resistant & durable.
161.00 €
Specifications
Color | Blue |
---|---|
For Use With (Equipment) | Dispenser 7056 |
Ply | 2-ply |
Width (Metric) | 51 cm |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
16377518
|
Kimberly-Clark™
7398 |
140 Sheets/Roll, 12 Rolls |
161.00 €
12 rolls |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- The Scott™ Couch Cover range has been designed to provide customers with quality protection for couches in the healthcare industry.
- The Scott™ Couch Cover (51W) 7398 is soft, absorbent, tear-resistant and durable.
- These couch covers are delivered in a lightweight, portable roll and are easy to remove and fit.
- Individual sheet size 38 cm (L) x 51 cm (W).
- Compatible with Kimberly-Clark Professional™ Rolled Hand Towel Dispenser (product code 7056).
Specifications
Blue | |
Dispenser 7056 | |
2-ply | |
51 cm |