missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ Slimroll™ 1 Ply Paper Hand Towels, 6 Rolls
Descrizione
6 Rolls x 165m White Paper Towels (990m Total) Each roll of Scott Slimroll Hand Towels contains 165 metres of 1 ply, white paper towel Slimroll design is super compressed with more disposable towels per roll, conserving space and requiring fewer hand towel roll changes Made using unique Airflex technology, these disposable towels are soft, strong and highly absorbent, even when wet Ideal for high traffic areas, these disposable hand towels are food contact certified and carry the European Ecolabel Compatible with a variety of Aquarius and Kimberly-Clark Professional Slimroll hand towel dispensers Elevate your washroom experience with trusted and familiar Scott washroom solutions, designed to help you support hygiene standards without compromising on quality and value. Scott Slimroll Paper Hand Towels are designed to be softer, more absorbent and stronger than conventional paper towels, providing consistent quality at an affordable price. The unique Airflex technology ensures that these lightweight single-ply disposable towels are absorbent and strong, even when wet, preventing them from becoming soggy or ripping. Scott Slimroll Paper Hand Towels, for dispenser use, are made from 100% recycled fibre and carry the European Ecolabel; your guarantee that they are manufactured responsibly at every step of the process. These paper towels are also food contact certified, making them ideal for food contact areas and busy office and hotel washrooms. The clever Slimroll design means you can fit more hand towels per roll into your dispensers, reducing refill requirements. Compatible with Aquarius Slimroll Hand Towel Dispensers (product codes 6953 and 6969) and Kimberly-Clark Professional Slimroll Rolled Hand Towel Dispenser (product code 9960). Individual sheet size: 19.8cm (W). 6 Rolls x 165m Paper Towels (990m Total)
Specifica
Specifica
| Product Type | Standard Roll Towel |
| Length (English) | 1.47 ft. |
| Length (Metric) | 45 cm |
| Width (English) | 15.5 in. |
| Width (Metric) | 30 cm |
| Material | Paper |
| Basis Weight | 5.94 kg (13.068 lb.) |
| Certifications/Compliance | ISO 14001, ISO 9001 |
| Color | White |
| Dimensions (L x W) | 165 m x 19.8 cm (541.3 ft. x 7.8 in.) |
| Vedi altri risultati |
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?