missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ Slimroll™ 1 Ply Paper Hand Towels, 6 Rolls

Product Code. 12671376
Change view
Click to view available options
Color:
Blue
White
Unit Size:
6 rolls
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
12671376 Blue 6 rolls
12661376 White 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12671376 Supplier Kimberly-Clark™ Supplier No. 6658
  • ONLINE EXCLUSIVE PRICE
    209.00 €
    52.71 € / 6 rolls
    Save 156.29 €
    74% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Space saving disposable paper towels ideal for high traffic areas. Airflex technology delivers paper towels that are soft, strong, and highly absorbent even when wet.

6 Rolls x 165m White Paper Towels (990m Total) Each roll of Scott Slimroll Hand Towels contains 165 metres of 1 ply, white paper towel Slimroll design is super compressed with more disposable towels per roll, conserving space and requiring fewer hand towel roll changes Made using unique Airflex technology, these disposable towels are soft, strong and highly absorbent, even when wet Ideal for high traffic areas, these disposable hand towels are food contact certified and carry the European Ecolabel Compatible with a variety of Aquarius and Kimberly-Clark Professional Slimroll hand towel dispensers Elevate your washroom experience with trusted and familiar Scott washroom solutions, designed to help you support hygiene standards without compromising on quality and value. Scott Slimroll Paper Hand Towels are designed to be softer, more absorbent and stronger than conventional paper towels, providing consistent quality at an affordable price. The unique Airflex technology ensures that these lightweight single-ply disposable towels are absorbent and strong, even when wet, preventing them from becoming soggy or ripping. Scott Slimroll Paper Hand Towels, for dispenser use, are made from 100% recycled fibre and carry the European Ecolabel; your guarantee that they are manufactured responsibly at every step of the process. These paper towels are also food contact certified, making them ideal for food contact areas and busy office and hotel washrooms. The clever Slimroll design means you can fit more hand towels per roll into your dispensers, reducing refill requirements. Compatible with Aquarius Slimroll Hand Towel Dispensers (product codes 6953 and 6969) and Kimberly-Clark Professional Slimroll Rolled Hand Towel Dispenser (product code 9960). Individual sheet size: 19.8cm (W). 6 Rolls x 165m Paper Towels (990m Total)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Standard Roll Towel
Length (English) 1.47 ft.
Length (Metric) 45 cm
Width (English) 15.5 in.
Width (Metric) 30 cm
Material Paper
Basis Weight 5.94 kg (13.068 lb.)
Certifications/Compliance ISO 14001, ISO 9001
Color Blue
Dimensions (L x W) 165 m x 19.8 cm (541.3 ft. x 7.8 in.)
Format Roll
For Use With (Application) Food Contact Areas, Office and Hotel Washrooms
For Use With (Equipment) Aquarius™ Folded Hand Towel Dispenser
Packaging Quantity 6/Pk.
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.