missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Scout™ STX Portable Precision Balances

Product Code. 15509621 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
120 g
220 g
420 g
620 g
1200 g
2.2 kg
6.2 kg
8.2 kg
Readability:
0.001 g
0.01 g
0.1 g
1 g
Model:
STX1202
STX123
STX2201
STX2202
STX222
STX223
STX421
STX422
STX6201
STX621
STX622
STX8200
Stabilization Time:
1 sec.
1.5 sec.
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Model Stabilization Time Unit Size
15509621 2.2 kg 0.01 g STX2202 1.5 sec. Each
15519621 420 g 0.1 g STX421 1 sec. Each
15529621 620 g 0.1 g STX621 1 sec. Each
15549611 120 g 0.001 g STX123 1.5 sec. Each
15559611 220 g 0.001 g STX223 1.5 sec. Each
15569611 220 g 0.01 g STX222 1 sec. Each
15589611 620 g 0.01 g STX622 1 sec. Each
15579611 420 g 0.01 g STX422 1 sec. Each
15599611 1200 g 0.01 g STX1202 1.5 sec. Each
15539621 2.2 kg 0.1 g STX2201 1 sec. Each
15549621 6.2 kg 0.1 g STX6201 1 sec. Each
15559621 8.2 kg 1 g STX8200 1 sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 15509621 Supplier OHAUS™ Supplier No. 30253064
  • ONLINE EXCLUSIVE PRICE
    1355.00 €
    1095.04 € / Pack of 1
    Save 259.96 €
    19% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fast weighing speed and high resolution deliver repeatable and reliable results, thereby setting new standards in laboratory and industrial weighing. OHAUS Scout STX Precision Portable Balances offer quick and efficient navigation with the informative color touchscreen display. It offers multiple built-in application modes, making even the most complex weighing tasks easy to perform.

Construction
  • ABS housing, stainless steel pan, replaceable in-use cover

Display
  • Full-color Touchscreen WQVGA Graphic LCD (4.3 in. diagonal), QWERTY keyboard and numeric keypad to quickly input GLP and GMP data and other application data
  • Large, resilient screen allows for effortless operation through its informative icon driven menu structure, guiding the user through every step of the weighing application

Design Features
  • Fast stabilization time as fast as one second increases productivity
  • Up-front level indicator
  • Integrated superior overload protection system protects the balance in rugged and demanding environments
  • Underload indicators
  • Low battery indicator and auto shut-off
  • Stability indicator
  • Calibration: user-selectable external span or linearity calibration/digital with external weight
  • Space-saving, slim design for stackable storage
  • Integrated security slot prevents theft
  • Integral weigh below hook for below balance weighing applications
  • Removable stainless steel weighing platform
  • Save-to-USB function
  • Menu lock switch to lock balance into a specific configuration
  • Integrated transportation/storage lock
  • Nine operating languages (English, Spanish, German, Italian, French, Polish, Hungarian, Czech and Turkish) for simplified weighing

Operation
  • AC Adapter (included), batteries (not included)

Communication
  • Optional RS232, USB host, USB device, Bluetooth or Ethernet

Draftshield
  • Designed with an easy to remove top cover piece
  • Protects the sample from external influences, increasing the speed and repeatability of measurements
Applications
  • Weighing: Determines the weight of items on the pan in the selected unit of measure.
  • Percent Weighing: Measures the weight of a sample displayed as a percentage of a pre-established reference weight.
  • Parts Counting: Counts the number of pieces on the pan using a uniform weight.
  • Check Weighing: Compares the weight of a sample against target limits.
  • Dynamic/Animal Weighing: Weighs an unstable sample load and takes an average of weights over a period of time.
  • Totalization: Measures cumulative weight of multiple items and cumulative total may exceed balance capacity.
  • Density Determination: Determines density of solids or liquid. With the integrated weigh below hook, it is possible to perform specific gravity tests for objects that cannot be easily placed on the weighing pan.
  • Display Hold: Manually holds the last stable weight or the first highest stable weighing value on the display.
  • Mole Weighing: Measures the weight of a sample and calculate it into Moles automatically.

Certifications

OIML F2 or ASTM Class 4

Compliance

  • Product Safety: IEC/EN 61010-1; UL Std. No. 61010-1
  • Electromagnetic Compatibility: IEC/EN 61326-1 Class B

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance OIML F2 or ASTM Class 4
Connection Type Optional RS-232, USB host, USB device, Bluetooth or
Capacity 2.2 kg
Readability 0.01 g
Format mg, g, kg, ct, N, oz, ozt, dwt, lb, lb:oz, grn, hk
For Use With (Application) General weighing, laboratory, industrial environme
Includes Without draftshield
Linearity 0.03 g
Material ABS Plastic, Stainless Steel
Model STX2202
Pan Shape Rectangular
Repeatability 0.02 g
Stabilization Time 1.5 sec.
Temperature Range (Metric) 10°C to 40°C
Test Load 2000 g, M1
Type Precision Portable Balance
Weighing Modes Weighing, Parts Counting, Percent Weighing, Check
Dimensions (D x W x H) 22.4 x 20.2 x 5.4 cm
Width (Metric) Pan 170 mm
Depth (Metric) Pan 140 mm
Weight (Metric) 1 kg
Electrical Requirements AC adapter (included) or 4 AA batteries (not inclu
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.