missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems Scraper Extension Rod

Product Code. 30040269 Shop All Sampling Systems Products
Change view
Click to view available options
Material:
Stainless Steel (316L)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
30040269 Stainless Steel (316L) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30040269 Supplier Sampling Systems Supplier No. A1171000
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Our extension rod can be used to extend the reach of our sterile scrapers

  • 1 m extension rod
  • Made from 316L Stainless Steel
  • Great for accessing hard-to-reach areas
  • Quick delivery
  • Available from stock

Specifications

Product Type Extension Rod
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Material Stainless Steel (316L)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.