missing translation for 'onlineSavingsMsg'
Learn More

BOLA Scrapers

Product Code. 10309381
Change view
Click to view available options
Width (Metric):
50 mm
90 mm
120 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
10309381 50 mm Each
10610372 90 mm Each
10013551 120 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10309381 Supplier BOLA Supplier No. H91602
  • ONLINE EXCLUSIVE PRICE
    223.65 €
    132.28 € / Pack of 1
    Save 91.37 €
    40% Off
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Scrapers PTFE, solid

  • Scrapers made of PTFE with tapered end.
  • Ideal handling due to big handle and wide blade.
  • Universal chemical resistance.

Specifications

Sterility Non-sterile
Autoclavable Autoclavable
Length (Metric) 160 mm
Width (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.