missing translation for 'onlineSavingsMsg'
Learn More

Roetzmeier™ 1.5 in. Screw Cap with Pressure Control Valve

Product Code. 10647862
Encompass
Change view
Click to view available options
Material:
Stainless Steel
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
10647862 Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10647862 Supplier Roetzmeier™ Supplier No. K150
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Screw cap designed for safe storage of flammable liquids.

  • Screw cap
  • Made of stainless steel 304
  • Gaskets made of PTFE
  • Includes pressure control valve
  • Can be used with all Roetzmeier™ Safety Canisters and 10 L/25 L Barrels
  • For maximum safety for you and your solvents

Specifications

Closure Included Yes
Closure Type Screw Cap
For Use With (Equipment) Safety Canisters and 10D, 10DI, 10K, 25K
Material Stainless Steel
Max. Temperature (Metric) 200°C
Shape Round
Weight (English) 0.4 lb.
Weight (Metric) 0.182 Kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.