missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Screw Cap

Product Code. 16696882 Shop All DWK Life Sciences Products
Click to view available options
Color:
Black
Blue
White
Closure Size:
ND13
ND8
ND9
Type:
Open Top Cap
Septum:
PTFE/Silicone/PTFE
PTFE/Silicone/PTFE, Pre-slit
Rubber/PTFE
Silicone/PTFE
Silicone/PTFE, Pre-slit
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 16696882

Brand: DWK Life Sciences 225786

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Screw caps provide a tight seal without the need for crimping and decapping tools.

  • Packed in zip-lock PE-bags with tear-off foil strip to ensure tamper-evidence and re-closeability
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Red/White/Red
Diameter (Metric) Inner Neck 8 mm
Color Black
Diameter (Metric) Outer 12.4 mm
Material Red PTFE, White Silicone, Red PTFE, Polypropylene
Pre-slit No
Septum PTFE/Silicone/PTFE
For Use With (Application) High Performance Liquid Chromatography (HPLC)
Hardness 45 ± 5 shore A
Autoclavable Autoclavable
Height (Metric) 8.71 mm
Quantity 100
Thickness (Metric) 1.02 mm
Type Open Top Cap
Closure Size ND8
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.