missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Screw Cap
Click to view available options
Thread Size (Metric):
GL 18
GL 25
GL 32
Unit Size:
Pack of 250
Pack of 300
Description
- Standardized screw caps for PP bottles DIN 168.
- Cap tag to avoid sample contamination in transit.
- Suitable for Kartell bottles: 0159500, 0159700
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| Quantity | 1 |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 25 |
| Neck Finish | 59 mm |
| Certifications/Compliance | DIN 168 |
| Disposable | Reusable |
| Fit for Purpose | Certified Quality |
| Product Type | Screw Cap |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction