missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Screw Cap Test Tubes

Product Code. 30158323
Change view
Click to view available options
Capacity (Metric):
20 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30158323 20 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158323 Supplier Heinz Herenz Supplier No. 1130682
  • ONLINE EXCLUSIVE PRICE
    112.94 €
    72.92 € / Pack of 500
    Save 40.02 €
    35% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Screw cap PS test tubes.

  • Test tubes
  • PS
  • 16 x 150 mm
  • 20 mL
  • Screw cap blue
  • Cylindrical

Specifications

Capacity (Metric) 20 mL
Length (Metric) 150 mm
Material Polystyrene
Shape Cylindrical
Disposable Reusable
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Closure Type Screw Cap
Product Type Test Tube
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.